Shop All Terminal Blocks
Molex
5.08Mm Euro Plug Ra Me Blk 4Ckt
Mfr # 395340004
Zoro # G805919337
product price: $2.55
/ea
Sold in multiples of 2160 for $5,508.00
$5,508.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Horizontal
- Circuits (Loaded) 4
- Number of Rows 1
- Entry Angle Vertical
- Voltage - Maximum 300V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395340004
- Zoro # G805919337
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22, 24, 26 |
Wire Size mm² | 0.13-3.31 |
Details
Orientation | Horizontal |
Circuits (Loaded) | 4 |
Number of Rows | 1 |
Entry Angle | Vertical |
Voltage - Maximum | 300V |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 5.08mm |
Panel Mount | No |
Current - Maximum per Contact | 18.0A |
Lock to Mating Part | Yes |
Pitch - Termination Interface | 5.08mm |
UL | E48521 |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Advcntrlunitcl103Ph 832A 24Vdc (LUCB32BL)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6201-22-00)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- GARDNER BENDER LowVolt Data Cable Stple, Blue, 1/4", PK100 (PTP-100)
- ZORO SELECT Terminal Strip, 20A, 18 Pole, 300VAC (6ZEH8)
- ALLEN BRADLEY Logic Reed Terminal And Contact Block (800T-XA2R)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC22)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV42PE)
- SQUARE D Terminal Block, 40 Amp (9080GK6)
- SQUARE D Terminal Block, 40 Amp (9080GA6)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- Molex Terminal Blocks