Shop All Terminal Blocks
Molex
5.08Mm Euro Header Ra Blk Au 6Ckt
Mfr # 395321506
Zoro # G405919355
product price: $1.59
/ea
Sold in multiples of 4320 for $6,868.80
$6,868.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 39532
- Type Euro Block
- Component Type PCB Header
- Orientation Horizontal
- Polarized to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395321506
- Zoro # G405919355
- Country of Origin China
- Category Terminal Blocks
Dimensions
PC Tail Length | 5.08mm |
Details
Series | 39532 |
Type | Euro Block |
Component Type | PCB Header |
Orientation | Horizontal |
Polarized to Mating Part | Yes |
Current - Maximum per Contact | 15.0A |
UL | E48521 |
Product Name | ESE,Eurostyle Pluggable |
Stackable | No |
Number of Rows | 1 |
Circuits (Loaded) | 6 |
Temperature Range - Operating | -40° to +105°C |
PCB Thickness - Recommended | 3.18mm |
Shrouded | Closed Ends |
Pitch - Mating Interface | 5.08mm |
Voltage - Maximum | 300V |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- TECHFLEX Silica Braided Sleeving, 3", Natural (SLN3.00NT)
- VAST Strut Channel Fitting, Silver, 1/4 (V70SQEG)
- HUBBELL WIRING DEVICE-KELLEMS Wall Plates and Boxes, Number of Gangs: 2 Stainless Steel, Brushed Finish (SSJ2)
- FERRAZ SHAWMUT Power Distribution Block 3Ph 1000V 380A Terminal And Contact Block (MPDB69083)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clmp Tech Fused Blk (NSYTRV42SF5)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Fused Blk (NSYTRV42SF6)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Female Type PK25 (3649PK)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LA)
- ALLEN BRADLEY Ser B Power Distribution Terminal And Contact Block (1492-PD31123)
- Molex Terminal Blocks