Shop All Terminal Blocks
Molex
5.08Mm Euro Header Ra Blk Au 4Ckt
Mfr # 395321504
Zoro # G405919324
product price: $0.91
/ea
Sold in multiples of 5400 for $4,914.00
$4,914.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 39532
- Type Euro Block
- Temperature Range - Operating -40° to +105°C
- Product Name ESE,Eurostyle Pluggable
- PCB Thickness - Recommended 3.18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395321504
- Zoro # G405919324
- Country of Origin China
- Category Terminal Blocks
Dimensions
PC Tail Length | 5.08mm |
Details
Series | 39532 |
Type | Euro Block |
Temperature Range - Operating | -40° to +105°C |
Product Name | ESE,Eurostyle Pluggable |
PCB Thickness - Recommended | 3.18mm |
Shrouded | Closed Ends |
Polarized to Mating Part | Yes |
Number of Rows | 1 |
Lock to Mating Part | Yes |
Circuits (Loaded) | 4 |
Voltage - Maximum | 300V |
Current - Maximum per Contact | 15.0A |
Orientation | Horizontal |
Pitch - Mating Interface | 5.08mm |
UL | E48521 |
Component Type | PCB Header |
Stackable | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES 9 ft. 1 Outlet Gray Extension Cord (99595)
- HUBBELL WIRING DEVICE-KELLEMS GFCI, Hard Wired, 120V, 30A, Yellow (GFHW13105)
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6514)
- HUBBELL WIRING DEVICE-KELLEMS Wallplates and Boxes, Metallic Plates, 2- Gang, 1) 1.40" Opening, Standard Size, Stainless Steel (SS747)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- SCHNEIDER ELECTRIC Mounting Base Terminal and Contact Block (ZB4-BZ103)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV42BL)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- ZORO SELECT Terminal Strip, 30A, 18 Pole, 600VAC (6ZEJ6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- CONTA-CLIP SRK 50/2A, Feed-through terminal, BG (17156.2)
- Molex Power Distribution Blocks & Terminal Blocks