Shop All Terminal Blocks
Molex
5.00Mm Pitch, Eurostyle Fixed-Mount Push-Button Terminal Block, Horizontal, 10A
Mfr # 397000802
Zoro # G305798692
product price: $0.99
/ea
Sold in multiples of 3600 for $3,564.00
$3,564.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Current - Maximum per Contact 10.0A
- Product Name ESE,Eurostyle Fixed Mount
- Circuits (Loaded) 2
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 397000802
- Zoro # G305798692
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size (AWG) | 14, 16, 18, 20, 22 |
Details
Type | Euro Block |
Current - Maximum per Contact | 10.0A |
Product Name | ESE,Eurostyle Fixed Mount |
Circuits (Loaded) | 2 |
Material - Resin | Nylon |
Material - Plating Termination | Tin |
Component Type | Push-Button |
Entry Angle | Horizontal |
Polarized to Mating Part | No |
Color - Resin | Green |
Panel Mount | Yes |
Application | Wire-to-Board |
Number of Rows | 1 |
Lock to Mating Part | No |
Voltage - Maximum | 300V |
Stackable | No |
Orientation | Horizontal |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 5.00mm |
Series | 39700 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER 15" L Heavy Duty Cable Tie PK 50 (46-415)
- SQUARE D Circuit breaker accessory, PowerPacT H/J, rotary handle, direct mounted (S29337)
- NVENT HOFFMAN Keylock Kit, NOVAL Accessory, 316 stainless Steel (UUHKL)
- DAYTON Limit Switch, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T910)
- SQUARE D Terminal Block Fuseholder 600V 30A (9080FB2611CC)
- PHOENIX CONTACT Terminal And Contact Block, UT 25TG 3046388 (UT 2.5-TG 3046388)
- SCHNEIDER ELECTRIC Trnnl Blk, Screw Clmp Tech Grndg Blk (NSYTRV22PE)
- SCHNEIDER ELECTRIC Contact block, Harmony XAL, XAPS, single contact, silver alloy, rear mounting, screw clamp terminal, 1NO (ZENL1111TQ)
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 20PK (60834)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 4 points, 2.5mm², grey, set of 50 (NSYTRR24)
- Molex Terminal Blocks