Shop All Terminal Blocks
Molex
5.00Mm Euro Plug Vert Me Rwe Blk 2Ckt
Mfr # 395272002
Zoro # G205919333
product price: $1.39
/ea
Sold in multiples of 3888 for $5,404.32
$5,404.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Euro Block
- Voltage - Maximum 300V
- Entry Angle Horizontal
- Pitch - Termination Interface 5.00mm
- Panel Mount No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395272002
- Zoro # G205919333
- Country of Origin Switzerland
- Category Terminal Blocks
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22, 24, 26 |
Wire Size mm² | 0.13-3.31 |
Details
Type | Euro Block |
Voltage - Maximum | 300V |
Entry Angle | Horizontal |
Pitch - Termination Interface | 5.00mm |
Panel Mount | No |
Circuits (Loaded) | 2 |
Temperature Range - Operating | -40° to +105°C |
UL | E48521 |
Lock to Mating Part | Yes |
Current - Maximum per Contact | 18.0A |
Pitch - Mating Interface | 5.00mm |
Orientation | Vertical |
Stackable | No |
Number of Rows | 1 |
Polarized to Mating Part | Yes |
Product Name | ESE,Eurostyle Pluggable |
Component Type | Plug |
Series | 39527 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 225A, 600V AC, Indicating (AJT225)
- IGUS Mounting Brkt Set, E2-15 Series, 10 W (E2-150-10-12PZ)
- NVENT HOFFMAN Aluminum Swing-Out Panels, 16.75x14.88 (A1816PSWPNL)
- PANDUIT Blade Kit, Gts-Pts Tools (KGTSBLD)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- GARDNER BENDER Terminal Block, 10-Circuit, 30A, 600V (GTB-410)
- AUTOMATION SYSTEMS INTERCONNECT CT Terminal Block, Test Socket Screws, DIN Rail Sliding Link Shorting Terminal Block, 26-8AWG, 10PK (ASIURTKSBEN)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- Molex Power Distribution Blocks & Terminal Blocks