Shop All Hazardous Location Plugs
Molex
50 OHMS SMA(J) VERTICAL PCB REC.
Mfr # 73251-3140
Zoro # G2755441
product price: $5.45
/ea
Sold in multiples of 20 for $109.00
$109.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Process Temperature max. C 260
- Orientation Straight
- Duration at Max. Process Temperature (seconds) 10
- Max. Cycles at Max. Process Temperature 2
- PCB Thickness - Recommended 3.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 73251-3140
- Zoro # G2755441
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Process Temperature max. C | 260 |
Orientation | Straight |
Duration at Max. Process Temperature (seconds) | 10 |
Max. Cycles at Max. Process Temperature | 2 |
PCB Thickness - Recommended | 3.20mm |
Frequency | 18 GHz |
Impedance | 50Ω |
PCB Mounting | Through Hole |
Gender | Jack |
Power / Voltage | VOLTAGE: 500 Vrms@Sea Level |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 6 In. Arm L (ZCKY91)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3SR)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P36)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 50 kA (HEPD50)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs