Shop All Cord Reels
Molex
50 ft 45 A Amps 600V Voltage
Mfr # 1300840128
Zoro # G2082592
product price: $3,646.99
/ea
Free Shipping & Returns
$3,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 6 AWG
- Max. Amps 45 A
- Enclosure Rating NEMA 3
- Reel Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300840128
- Zoro # G2082592
- UPC # 786788274726
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 6 AWG |
Cord Length | 50 ft |
Size | Primary Cord Entry: 1" NPT |
Overall Depth | 19 in |
Overall Width | 16.67 in |
Overall Height | 20.5 in |
Depth | 0.48m (19.00") |
Wire Size (AWG) | 6 |
Width | 423.42mm (16.670") |
Height | 0.52m (20.50") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- DWYER INSTRUMENTS Timer Controller, Final Assy Dct 1022Dc (DCT1022DC)
- LEVITON NEMA NEMA 5-15R 2.15 in H x Wallplate Mount (RER15-NS)
- INTERMATIC Electromechanical Timer, Multi Operation (T1905)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- LUMAPRO 30 ft. 14/3 Extension Cord Reel 13 Amps 3 Outlets 120VAC Voltage (4XP67)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- BAYCO 40 ft. 12/3 Poly Cord Reel, w/4 Outlets, 15A, 40 ft 15 Amps 4 Outlets (SL-8904-40)
- BAYCO CORD REEL, ORANGE, 150 (KW-130)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- Molex Cord Reels