Shop All Cord Reels
Molex
50 ft 18 A Amps 600V Voltage
Mfr # 1300830232
Zoro # G2081043
product price: $1,448.99
/ea
Free Shipping & Returns
$1,448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 12 AWG
- Max. Amps 18 A
- Enclosure Rating NEMA 4
- Overall Width 9.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300830232
- Zoro # G2081043
- UPC # 786788792428
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Width | 9.62 in |
Size | Primary Cord Entry: 1" NPT |
Overall Height | 14.5 in |
Cord Length | 50 ft |
Overall Depth | 13.5 in |
Height | 0.37m (14.50") |
Width | 244.35mm (9.620") |
Wire Size (AWG) | 12 |
Depth | 0.34m (13.50") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Fabric Shrink Tubing, 2:1, 1.97", Black, 6ft (H2F1.97BK6)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 600V (HBL5100P5W)
- PARTNERS BRAND UV Cable Ties, 40#, 13", Black, 500/Case (CTUV1340)
- ERICSON STATIC DISCHARGE GRND RL, 50FT STEEL CBL (SDR-50)
- BAYCO Cord Reel W/Stand 150'Or (K-100)
- PRIME WIRE & CABLE 25' 16/3 Sjt Yellow Cord Caddy W/4-Outlets (PW-CR220625)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WC520-J12H)
- KH INDUSTRIES 50 ft. 12/3 Retractable Cord Reel 15 Amps (RTAN3LW-WCL515-J12K)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 15 Amps (RTAN3LW-WC515-J12F)
- Molex Cord Reels