Shop All Cord Reels
Molex
50 ft 13 A Amps 600V Voltage
Mfr # 1300830249
Zoro # G2082419
product price: $1,361.99
/ea
Free Shipping & Returns
$1,361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 600V
- Wire Size 14 AWG
- Max. Amps 13 A
- Enclosure Rating NEMA 4
- Overall Height 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300830249
- Zoro # G2082419
- UPC # 786788793586
- Country of Origin Mexico
- Category Cord Reels
Dimensions
Wire Size | 14 AWG |
Overall Height | 14.5 in |
Size | Primary Cord Entry: 1" NPT |
Cord Length | 50 ft |
Overall Width | 9.62 in |
Overall Depth | 13.5 in |
Wire Size (AWG) | 14 |
Width | 244.35mm (9.620") |
Height | 0.37m (14.50") |
Depth | 0.34m (13.50") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- HYDROMAXX Liquid Tight Conduit Angle Fittings- 1.0", PK5 (LTAF001005)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A20N16MP)
- SOUTHWIRE Knockout Seal, Seal Accessory, Galvanized Steel (KOS-100)
- KH INDUSTRIES 50 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFH4L-WW-B12K)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- BAYCO Bayco Products BAY-SL-8906 50 ft. Retractable Cord Reel (BAY-SL-8906)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI40104 (HBLI40104)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- CRAFTSMAN 12AWG Power Cord Reel 4 Grounded Outlets Outlets 125V Voltage (CMXCRPA12100)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- Molex Extension Cords & Power Strips