Shop All Mechanical Lugs
Molex
5-15P WATERTITE MALE - BLACK
Mfr # 1301460032
Zoro # G2757429
Sold in multiples of 3 for $89.97
$89.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- NEMA Configuration NEMA 5-15
- Series 130146
- UL E10176
- Product Name Watertite®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301460032
- Zoro # G2757429
- UPC # 786788710484
- Country of Origin Mexico
- Category Mechanical Lugs
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Type | Plug |
NEMA Configuration | NEMA 5-15 |
Series | 130146 |
UL | E10176 |
Product Name | Watertite® |
Voltage - Maximum | 125V |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Current - Maximum per Contact | 15.0A |
Gender | Male |
IP Rating | IP67 |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
Locking Blade | No |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 1.1in ID, Black, 25ft (ITCSN-1100-25'-BLACK-REEL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013FYG2J25M1)
- MILTON INDUSTRIES Reusable End, 1/4" MNPT, Fits (S-621)
- CAROL 16 AWG 2 Conductor Carolprene Portable Cord 300V 250 ft. BK (01312.35T.01)
- BLACKBURN Mechanical Conn, Straight Tang, 2 to 8 AWG (STC0208)
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- BLACKBURN Mechanical Conn, Lug, 2/0 to 14 AWG, 1 Cond (ADR21)
- POLARIS Insulated Multitap Connector, 2.47 In. L (IT-350B)
- PANDUIT Multi-Tap Connector, Double-Sided, Clear Insulation, 8, PCSB4-8-4Y (PCSB4-8-4Y)
- BLACKBURN Insulated Multitap Connector, 4.63 In. L (AMTD250105)
- BURNDY Insulated Multitap Connector, 1.51 In. L (1PL43)
- Molex Lugs & Split Bolts