Shop All Hazardous Location Plugs
Molex
5-15 PLUG HI-IMPACT
Mfr # 1301440036
Zoro # G2079494
Sold in multiples of 3 for $112.95
$112.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR6837
- Type Plug
- Current - Maximum per Contact 15.0A
- Gender Male
- Poles 2-pole/3-wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1301440036
- Zoro # G2079494
- UPC # 786788701062
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
CSA | LR6837 |
Type | Plug |
Current - Maximum per Contact | 15.0A |
Gender | Male |
Poles | 2-pole/3-wire |
Voltage - Maximum | 125V |
Product Name | Safeway® |
Series | 130144 |
NEMA Configuration | NEMA 5-15 |
UL | E10176 |
Flip Lid | No |
GFCI | No |
Lighted Connector | No |
Flange | No |
Locking Blade | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 90 deg., 1-1/2", 1.00-1.125 (RSR-9518)
- WIREMOLD Toggle Switch Cover Plate, Gray, Aluminum (ALA-N)
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH2)
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 15A, Fast-Acting, 700V AC, Cylindrical (FWP-15A14F)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices