Shop All Communication Cables
Molex
4X Pcie Ipass Cable Assembly - 1M
Mfr # 745460401
Zoro # G805924799
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 1.0m
- Lock to Mating Part Yes
- Circuits (Loaded) 38
- Wire Size AWG 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 745460401
- Zoro # G805924799
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Length | 1.0m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
Lock to Mating Part | Yes |
Circuits (Loaded) | 38 |
Material - Metal | Zinc Alloy |
Number of Rows | 2 |
Waterproof / Dustproof | Yes |
CSA | LR64395 |
Gender | Male-Male |
Voltage - Maximum | 30V DC |
Current - Maximum per Contact | 1.0A |
Wire/Cable Type | Round |
UL | E72548 |
Pitch - Mating Interface | 0.80mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, R UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (RM25100-1CR)
- SIEMENS Pilot Light Complete, Incand, 480V, 30mm, RD (52PL4J2)
- SQUARE D Thermal Unit, 2.76 to 2.84A (A3.61)
- BUCHANAN Cap Splice Openend Bx100 (2006-S)
- CAROL Tray Cable, Shielded, 20/3, 1000 Ft. (C0453A.41.10)
- CAROL Comm Cable, Shielded, 22/4, 500 Ft. (C2523A.38.10)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Shielded, 22/6, 500 Ft. (C6040A.18.10)
- CAROL Comm Cable, Shielded, 22/3, 1000 Ft. (C0761A.41.10)
- CAROL Computer Cable, Shielded, 22/5,1000 Ft. (C0973A.41.10)
- CAROL Comm Cable, Shielded, Riser, 22/6, 1000 Ft. (E2006S.30.10)
- Molex Communication Cables