Shop All Communication Cables
Molex
4X Pcie Cable Assembly - 3M
Mfr # 745460403
Zoro # G305924756
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 3.0m
- Number of Rows 2
- Current - Maximum per Contact 1.0A
- Gender Male-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745460403
- Zoro # G305924756
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 3.0m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
Number of Rows | 2 |
Current - Maximum per Contact | 1.0A |
Gender | Male-Male |
Circuits (Loaded) | 38 |
Lock to Mating Part | Yes |
Material - Metal | Zinc Alloy |
Waterproof / Dustproof | Yes |
Voltage - Maximum | 30V DC |
CSA | LR64395 |
UL | E72548 |
Pitch - Mating Interface | 0.80mm |
Wire/Cable Type | Round |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 208/240VAC Non-Reversing Definite Purpose Contactor 4P 25A (C25END425B)
- SCHNEIDER ELECTRIC 6 Button Pendant W/O Ko In Base (XACB06)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 1, Screw On (SC081006)
- GENERAC PowerPact Cold Weather Kit (6808)
- CAROL Comm Cable, Unshielded, 22/2, 500 Ft. (C6348A.18.10)
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- BELKIN Thunderbolt 4 Cable 2M (INZ002BT2MBK)
- CAROL Comm Cable, Shielded, Plenum, 14/4, 1000 Ft (E3624S.41.03)
- Molex Communication Cables