Shop All Communication Cables
Molex
4X Pcie Cable Assembly - 2M
Mfr # 745460402
Zoro # G005924766
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 2.0m
- Pitch - Mating Interface 0.80mm
- Voltage - Maximum 30V DC
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 745460402
- Zoro # G005924766
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 2.0m |
Wire Size AWG | 28 |
Details
Shielded | Yes |
Pitch - Mating Interface | 0.80mm |
Voltage - Maximum | 30V DC |
Lock to Mating Part | Yes |
Circuits (Loaded) | 38 |
CSA | LR64395 |
UL | E72548 |
Waterproof / Dustproof | Yes |
Material - Metal | Zinc Alloy |
Wire/Cable Type | Round |
Current - Maximum per Contact | 1.0A |
Gender | Male-Male |
Number of Rows | 2 |
Single Ended | No |
Series | 74546 |
Connector to Connector | PCI Express-to-PCI Express |
Assembly Configuration | Dual Ended Connectors |
Product Name | iPass,PCI Express |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 4 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (41170201)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1800A, Very Fast Acting, 650V AC, Square (PSR033US1800X)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- CAROL Comm Cable, Riser, 14/2, 500 Ft. (E1522S.38.03)
- CAROL Tray Cable, Shielded, 22/3, 1000 Ft. (C0451A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Strgt, 7 ft. (928)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- Molex Communication Cables