Shop All Pin & Sleeve Receptacles
Molex
.4mm MicroHDMI TH Rcpt T&R .38AuLF 19Ckt
Mfr # 46765-1301
Zoro # G2086302
product price: $1.25
/ea
Sold in multiples of 1000 for $1,250.00
$1,250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female
- Body Material - Pin and Sleeve High Temperature Thermoplastic
- Voltage 30V
- Amps - Plugs and Receptacles 0.8 A
- Angle Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46765-1301
- Zoro # G2086302
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Type | Female |
Body Material - Pin and Sleeve | High Temperature Thermoplastic |
Voltage | 30V |
Amps - Plugs and Receptacles | 0.8 A |
Angle | Right Angle |
Grounding Style | Grounding to Panel |
Features | Keying to Mating Part, Lock to Mating Part, PCB Retention, Polarized to Mating Part, Polarized to PCB |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Surface Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, Green, 300/400 Amp Male Single Pole (HBLMCAPGN)
- L.H. DOTTIE L.H. Dottie 4'' Rigid Conduit Plastic Bushing, 10PK (PB400)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (LPJ-3-1/2SP)
- PARTNERS BRAND Metal Detectable Cable Ties, 30#, 6", Blue, 100/Case (CTMD15)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- HUBBELL Angle Adapter (AA6010055)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- Molex Pin & Sleeve Devices