Shop All Hazardous Location Plugs
Molex
4CKT RECEPTACLE HOUSING 162504R1
Mfr # 03-06-1042
Zoro # G2744521
product price: $0.42
/ea
Sold in multiples of 450 for $189.00
$189.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Series 1625
- Color - Resin Natural
- Gender Receptacle
- Temperature Range - Operating -40° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 03-06-1042
- Zoro # G2744521
- UPC # 800753615526
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Application | Power, Wire-to-Wire |
Series | 1625 |
Color - Resin | Natural |
Gender | Receptacle |
Temperature Range - Operating | -40° to +105°C |
Lock to Mating Part | Yes |
Material - Resin | Nylon |
Circuits (maximum) | 4 |
Pitch - Termination Interface | 3.68mm |
Product Name | Standard .062" |
Flammability | 94V-2 |
Number of Rows | 1 |
Circuits Detail | 1x4 |
Pitch - Mating Interface | 3.68mm |
Current - Maximum per Contact | 5.0A |
CSA | LR19980 |
UL | E29179 |
Polarized to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Adjustable Strap, Wall Mount (CAT425WM)
- IFM Photoelectric Sensor, Cylinder, Reflective (OG0033)
- L.H. DOTTIE L.H. Dottie 2'' Universal Strut Clamp, 50PK (SC200U)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 25ft (N201-025-BK)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Hazardous Location Plugs