Shop All Hazardous Location Plugs
Molex
4CKT 3.5MM W TO B CONN
Mfr # 53258-0429
Zoro # G2090983
product price: $0.98
/ea
Sold in multiples of 3000 for $2,940.00
$2,940.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock to Mating Part Yes
- Current - Maximum per Contact 5.5A
- Shrouded Fully
- Material - Plating Termination Tin
- Termination Interface: Style Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 53258-0429
- Zoro # G2090983
- Country of Origin Korea, Republic of
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.50mm |
Details
Lock to Mating Part | Yes |
Current - Maximum per Contact | 5.5A |
Shrouded | Fully |
Material - Plating Termination | Tin |
Termination Interface: Style | Through Hole |
Plating min - Mating | 1.016µm |
Circuits (maximum) | 4 |
Orientation | Vertical |
Material - Metal | Brass |
Material - Plating Mating | Tin |
UL | E29179 |
Durability (mating cycles max) | 30 |
Color - Resin | Natural |
Voltage - Maximum | 250V |
Number of Rows | 1 |
Pitch - Mating Interface | 3.50mm |
Guide to Mating Part | Yes |
PCB Thickness - Recommended | 1.60mm |
Material - Resin | Polyester |
Circuits (Loaded) | 4 |
Temperature Range - Operating | -40° to +105°C |
Flammability | 94V-0 |
Plating min - Termination | 1.016µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 7/8 In, Blk, PK10 (22CC50D0875B)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCC1/0-00-X)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7625)
- ROMEX 12 AWG 2 Conductor Nonmetallic Building Cable 600V YL (28828221)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs