Shop All Communication Cables
Molex
4Cct. Picofelx 320Mm
Mfr # 923150432
Zoro # G405924908
product price: $1.35
/ea
Sold in multiples of 2300 for $3,105.00
$3,105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 92315
- Type Ribbon Cable Assembly
- Cable Length 320.00mm
- Material - Metal Phosphor Bronze
- Voltage - Maximum 250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 923150432
- Zoro # G405924908
- Country of Origin Poland
- Category Communication Cables
Dimensions
Cable Length | 320.00mm |
Wire Size AWG | 28 |
Details
Series | 92315 |
Type | Ribbon Cable Assembly |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 250V |
Material - Plating Mating | Tin |
Termination Interface: Style | IDT or Pierce |
Material - Resin | Polyester |
Material - Plating Termination | Tin |
Plating min - Termination | 2.032µm |
Current - Maximum per Contact | 1.2A |
Circuits (Loaded) | 4 |
Plating min - Mating | 2.032µm |
Gender | Female-Female |
Number of Rows | 2 |
Wire/Cable Type | PVC, Ribbon Cable |
Pitch - Mating Interface | 1.27mm |
Lock to Mating Part | None |
Assembly Configuration | Dual Ended Connectors |
Product Name | Picoflex |
Single Ended | No |
Connector to Connector | Picoflex IDT-to-IDT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 30A (SSR630DIN-DC22)
- REOTEMP 5-1/2IN 1/2-3/4IN RTD (BQ1TAPX125116XX)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (4FRF5)
- ZORO SELECT Channel Spring Nut, 3/8 In, Silver, PK25 (V200 3/8S2)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- MURR ELEKTRONIK Modlight70 Pro adapter for wall mounting (4000-76070-0000903)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E3602S.18.03)
- BELKIN 25' HDMI TO HDMI CABLE, F8V3311B25 (F8V3311b25)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- IGUS Oil Resistant Control, PUR, No.16, 12G, 25ft (CF77-UL-15-12-D)
- Molex Communication Cables