Shop All Hazardous Location Plugs
Molex
4.20mm WtB RAHdr W/O MntFlg 2.54Sn 8Ckt
Mfr # 87427-0802
Zoro # G2749010
product price: $2.25
/ea
Sold in multiples of 50 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Duration at Max. Process Temperature (seconds) 5
- Lock to Mating Part Yes
- Plating min - Mating 2.540µm
- Material - Plating Termination Tin
- Shrouded Fully
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87427-0802
- Zoro # G2749010
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.30mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-63)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 2-1/2In (PLG-250)
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12243008)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Hazardous Location Plugs