Shop All Hazardous Location Plugs
Molex
40W TWIN 25PRIMAR 12V AC/DC FEEDTHRU
Mfr # 1301080097
Zoro # G2750602
product price: $1,569.99
/ea
Free Shipping & Returns
$1,569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Wattage - Maximum 64W
- Lumens 5300
- Outlet Feed-Through
- Depth 190.75mm (7.510")
- Cord Type - Primary 12/3 SOOW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301080097
- Zoro # G2750602
- UPC # 786788670665
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Depth | 190.75mm (7.510") |
Cord Length - Secondary | 0.152m (6.00" ) |
Height | 82.55mm (3.250") |
Cord Length - Primary | 7.62m (25.0') |
Length | 1.39m (54.620") |
Details
Lamp Wattage - Maximum | 64W |
Lumens | 5300 |
Outlet | Feed-Through |
Cord Type - Primary | 12/3 SOOW |
Material - Guard | Nitrile Rubber 80 Shore A |
CSA | LR85374 |
NEMA Configuration | Non-NEMA |
Mounting Style | Adjustable Brackets |
Product Name | Super-Safeway |
Voltage (Fixture) - Maximum | 12V AC/DC |
Lamp Type | F32/T8 |
Series | 130108 |
Bulb Type | Fluorescent |
UL | E174254 |
Duty | Industrial |
Type | Wide Area Lamps |
Material - Globe | Butyrate |
On/Off Switch | No |
Guard Included | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Disconnect Switch, 600 V (GS2JU3N)
- RACO Conn Flex, Ac/Mc, 90 deg., 3-1/2", Mall Iron (2214)
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-WH)
- SCHNEIDER ELECTRIC SolStatRely, In90-280VAC, Out48-660VAC, SCR (SSP1A450M7)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices