Shop All Wire Connectors
Molex
40A Male Contact X 2 5 Mm Wire Silver
Mfr # 7600.5711.0
Zoro # G605965275
product price: $4.49
/ea
Sold in multiples of 21 for $94.29
$94.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Standards CSA Certified; UL E249674
- Connector Type Male
- Finish Silver Plated
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7600.5711.0
- Zoro # G605965275
- Country of Origin China
- Category Wire Connectors
Dimensions
Stripping Length | 9.00mm |
Wire Size (AWG) | 14 |
Details
Series | 93601 |
Standards | CSA Certified; UL E249674 |
Connector Type | Male |
Finish | Silver Plated |
Connection Material | Copper Alloy |
Contact Type | Turned Crimp |
Wire Range | 14 AWG |
Current Rating | 40 A |
Product Name | GWconnect |
Material - Plating | Silver |
Number of Grooves | 0 |
Current - Maximum per Contact | 40.0A |
UL | E249674 |
CSA | 256883 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pilot Light, 22mm, LED, Red, Size: 22 mm (30G222)
- RACO Strap, Emt, 1-Hole, 1-1/4", Steel (2085)
- GOODMAN OVERLOAD PROTECTOR (60349604A)
- SIGMA ELECTRIC Electrical Box Cover, Round, Stamped Steel, Blank (14241)
- ANCOR 16-14 Heatshrink Butt Connectors - 3-Pack (309103)
- PICO Snap Plug-Fem 16-14, #1268G (1268G)
- MIDWEST FASTENER 16 WG to 14 WG x 3/16" x 0.7" Insulated Female Connectors 15PK (70024)
- IDEAL WIRE CONNECTORS TAN 25PK (773307)
- HARTING Han B Base Panel 1 Lever (09300100305)
- MIDWEST FASTENER 3/8" Copper Stud Electrical Lugs 4PK (70593)
- HARTING Han K 6/36 Pos. F Insertc (09380423101)
- Molex Wire Connectors