Shop All Wire Connectors
Molex
40A Female Contact X 1.5 Mm Wire Silver
Mfr # 7600.5700.0
Zoro # G605965060
product price: $7.15
/ea
Sold in multiples of 13 for $92.95
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 93601
- Connector Type Female
- Standards CSA Certified; UL E249674
- Connection Material Copper Alloy
- Current Rating 40 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 7600.5700.0
- Zoro # G605965060
- Country of Origin Italy
- Category Wire Connectors
Dimensions
Stripping Length | 9.00mm |
Wire Size (AWG) | 16 |
Details
Series | 93601 |
Connector Type | Female |
Standards | CSA Certified; UL E249674 |
Connection Material | Copper Alloy |
Current Rating | 40 A |
Finish | Silver Plated |
Wire Range | 16 AWG |
Contact Type | Turned Crimp |
UL | E249674 |
Product Name | GWconnect |
CSA | 256883 |
Number of Grooves | 0 |
Current - Maximum per Contact | 40.0A |
Material - Plating | Silver |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NEMA CB Starter, Size 1,120V Coil, 1 Enc (8539SCG44V02S)
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- INTERMATIC Dialtimer 24Hr Indoor (T101D89)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- 3M Twist On Wire Connector, 18-8 AWG, PK500 (R/Y+Jug)
- ANDERSON POWER PRODUCTS PP75 HSG RED BULK (5916G7BK)
- HALEX 3/8 In. Die Cast-Zinc Clamp 10/3 Wire Size Box Connector, 100PK (05103B)
- HILLSDALE TERMINAL 16-14 U/I #6 Block Spade, PK1000 (10142)
- MIDWEST FASTENER 16-14 Gauge Bullet Receptacles 20PK (60854)
- IDEAL Twist On Wire Connector, 22-16 AWG, PK100 (30-071)
- IDEAL Connector, PK25 (85-950)
- Molex Wire Connectors & Disconnects