Shop All Hazardous Location Plugs
Molex
4 WAY RECPT ASSY 22-18 NO CPA MX150L
Mfr # 19418-0018
Zoro # G7766951
Sold in multiples of 25 for $116.25
$116.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Circuits (maximum) 4
- Number of Rows 2
- Lock to Mating Part Yes
- Polarized to Mating Part Yes
- Pitch - Mating Interface 5.84mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 19418-0018
- Zoro # G7766951
- Country of Origin Taiwan, Province of China
- Category Hazardous Location Plugs
Details
Circuits (maximum) | 4 |
Number of Rows | 2 |
Lock to Mating Part | Yes |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 5.84mm |
Gender | Receptacle |
Flammability | 94V-0 |
Current - Maximum per Contact | 18.0A |
UL | E152602 |
Temperature Range - Operating | -40° to +125°C |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/2" Insider Diameter - 100' Length - Black (FW050-100SP)
- ACME ELECTRIC Single Phase Export Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279263S)
- AIMS POWER MC4 Branch/Splitter Connector Pair (PVMC4-2TO1)
- ZORO SELECT Clamp, OD 1 In, 3/4 In W, Cushion, PK25 (COL1613Z1)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Pin & Sleeve Devices