Shop All Hazardous Location Plugs
Molex
4 Ckt Receptacle Housing w/Prebent Ears
Mfr # 50-29-1758
Zoro # G4043624
product price: $0.34
/ea
Sold in multiples of 400 for $136.00
$136.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Power, Wire-to-Wire
- Color - Resin Natural
- Pitch - Mating Interface 3.68mm
- Circuits (maximum) 4
- Flammability 94V-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 50-29-1758
- Zoro # G4043624
- UPC # 822350404907
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Application | Power, Wire-to-Wire |
Color - Resin | Natural |
Pitch - Mating Interface | 3.68mm |
Circuits (maximum) | 4 |
Flammability | 94V-2 |
UL | E29179 |
Gender | Receptacle |
Polarized to Mating Part | Yes |
Circuits Detail | 1x4 |
Pitch - Termination Interface | 3.68mm |
Number of Rows | 1 |
Product Name | Standard .062" |
Lock to Mating Part | Yes |
CSA | LR19980 |
Material - Resin | Nylon |
Series | 1625 |
Temperature Range - Operating | -40° to +105°C |
Panel Mount | Yes |
Current - Maximum per Contact | 5.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Clevis Hanger, 3 In, Black (V600 3B)
- NVENT CADDY Beam Clamp, Electro Galvanized Steel, Size 1/2" (3000050EG)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 5.06 In (ZCKE08)
- GE Miniature Circuit Breaker, THHQB Series 20A, 2 Pole, 120/240V AC (THHQB2120)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- Molex Hazardous Location Plugs