Shop All Power Cables
Molex
4 Ckt Cpa Multicat 300Mm Awg8 Mal
Mfr # 451420401
Zoro # G505981788
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 300 mm
- Voltage 1000V AC
- Series 45142
- Connection Type Male to Male
- Jacket Material PEI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451420401
- Zoro # G505981788
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 300 mm |
Wire Size | 8 AWG |
Cable Length | 300.00mm |
Wire Insulation Diameter | 4.03mm-5.84mm |
Wire Size (AWG) | 8 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Transformer, 40 VA, 24V AC, 120V AC (90-T40F1)
- HALEX Clamp Connector, Zinc (05103B)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW433)
- RACO Electrical Box, 14 cu in, Cable Box, 1 Gang, Thermoplastic, Rectangular (7887RAC)
- KEYENCE Main Unit, Shielded Type, M8 (EV-108M)
- AC WORKS 9-11FT 13A 16/3 Medical Grade Power Strip Coiled Cord with Bar Tri-outlet (MD220-CC)
- HPE ISS BTO 32GB 2Rx4 PC4-2933Y-R Smar, P00924B21 (P00924-B21)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL643-0025)
- SOUTHWIRE UL SJTW Portable Cord, 18 AWG, 16 Strand, 4C, PVC, Black, Sold by the FT (56443601)
- POWERZONE Cord Range 50A 6/2-8/1X6Ft Gry (ORR628106)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1204-100)
- Molex Power Cables