Shop All Power Cables
Molex
4 Ckt Cpa Multicat 1000Mm Awg8 Fem
Mfr # 451410410
Zoro # G005981813
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 1000V AC
- Connection Type Female to Female
- Jacket Material PEI
- Wire Size 8 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 451410410
- Zoro # G005981813
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 8 AWG |
Details
Voltage | 1000V AC |
Connection Type | Female to Female |
Jacket Material | PEI |
Number of Conductors | 4 |
Color | Black |
Material | Copper Alloy |
Max. Amps | 40 A |
Standards | UL 10669 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (696-SC)
- ECM INDUSTRIES MED SGL Pole TOG Switch (GSW-18)
- EATON BUSSMANN Automotive Fuse Kit, ATC, ATM, ATM-LP, FMX, MAX Series, 372 Fuses Included 2 A to 300A, Not Rated (Fuse-Caddy2)
- KEYENCE Main Unit, Shielded Type, M8 (EV-108M)
- SOUTHWIRE UL SJT Portable Cord, 16 AWG, 26 Strand, 3C, PVC, Black, Sold by the FT (67810501)
- MONOPRICE England Power Cord Cable, 6 ft. (7691)
- MONOPRICE PC Power Cord, 5-15P, IEC C13, 15 ft., Blk, 15A (20PX11ID)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 2 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1802-100)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL641-0005)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- Molex Power Cables