Shop All Power Cables
Molex
4 Circuit 5M Nanofit Overmolded Cable
Mfr # 2451300450
Zoro # G705981243
product price: $15.59
/ea
Sold in multiples of 10 for $155.90
$155.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 5.0m
- Voltage 250V AC/DC
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300450
- Zoro # G705981243
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 5.0m |
Wire Size | 20 AWG |
Details
Voltage | 250V AC/DC |
Connection Type | Female to Female |
Jacket Material | Nylon |
Number of Conductors | 4 |
Material | Copper |
Max. Amps | 6.5 A |
Color | Black |
Standards | UL 2464 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 1 Poles, 3, 100kA (TVS1HWA10X)
- PANDUIT 21.2" L Heavy Duty Cable Tie BK PK 50 (BT6LH-L0)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- APC Power Cord, IEC 320 C19, IEC C19, 10 ft., 16A (AP8760)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Length (SOOW1003-10)
- POWERZONE Cord Range 50A 6/2-8/1X6Ft Gry (ORR628106)
- ZORO SELECT PC Power Cord, 5-15P, IEC C13, 6 ft., Blk, 13A (20PX05ID)
- ALL-SOURCE 8 Ft. 16/2 13A Power Tool & Large Appliance Cord (APC-JTW162-8-BL)
- REMINGTON INDUSTRIES 18 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1804-50)
- AGILUX LED Inline On/Off Rocker Switch Cable DC (5.5 x 2.1mm) Male to Female Barrel Connector BL, PK 2 (ACS001-02)
- Molex Power Cables