Shop All Power Cables
Molex
4 Circuit 500Mm Nanofit Overmolded Cable
Mfr # 2451300405
Zoro # G705981588
product price: $6.55
/ea
Sold in multiples of 15 for $98.25
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 500 mm
- Voltage 250V AC/DC
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300405
- Zoro # G705981588
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 500 mm |
Wire Size | 20 AWG |
Details
Voltage | 250V AC/DC |
Connection Type | Female to Female |
Jacket Material | Nylon |
Number of Conductors | 4 |
Color | Black |
Max. Amps | 6.5 A |
Standards | UL 2464 |
Material | Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 100ft-Black (WL-SW-0375-100-BK)
- BURNDY Copper Cable to Post/Flat, 2 sol (KC25)
- AMPHENOL ER 8C 816 PIN PLUG (MS3106A207P)
- ELECTRIDUCT Tinned Copper Metal PET Expandable Braided Sleeving- 1" x 25ft (BS-COPPER-100-25)
- HP ENTERPRISE Hp 6 Foot, 10 Amp, Nema 5-15P To Iec320-C13 Us Power Cord (Plugs (AF556A)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 3 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1203-10)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 10A, 18/3 (E3604)
- REMINGTON INDUSTRIES 16 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SOOW1603-100)
- PRYSMIAN UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (01344.44.01)
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- GVS-RPB Power Cable (09-021)
- Molex Power Cables