Shop All Power Cables
Molex
4 Circuit 1M Nanofit Overmolded Cable
Mfr # 2451300410
Zoro # G905981579
product price: $11.99
/ea
Sold in multiples of 10 for $119.90
$119.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 1.0m
- Voltage 250V AC/DC
- Connection Type Female to Female
- Jacket Material Nylon
- Wire Size 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2451300410
- Zoro # G905981579
- Country of Origin India
- Category Power Cables
Dimensions
Cord Length | 1.0m |
Wire Size | 20 AWG |
Details
Voltage | 250V AC/DC |
Connection Type | Female to Female |
Jacket Material | Nylon |
Number of Conductors | 4 |
Color | Black |
Material | Copper |
Standards | UL 2464 |
Max. Amps | 6.5 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITOP Stabilized Power Supply, 100/240V AC, 24V DC, 480W, 20A, DIN Rail (6EP13361LB00)
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- L.H. DOTTIE L.H. Dottie 1/2'' Steel Strain Relief Connector (Red Grommet), 25PK (SR50A250)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- ASCENT UL SJOOW Portable Cord, 18 AWG, 16 Strand, 4C, CPE, Black, Sold by the FT (SJO1804OW-0/90CASC)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FG, 4/0 (61425SCG)
- AC WORKS 4ft 10A 18/3 Medical Grade Power Cord with C13 Connector (MD10AC13-048)
- NOBLES/TENNANT CORD - POWER 14/3 75' YELLOW STW, 600V (610974)
- AC WORKS 15ft 13 Amp 125 Volt 16/3 Medical-Hospital Grade Power Cord with Locking IEC C13 (MD173-AL)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 4 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1004-50)
- REMINGTON INDUSTRIES 18 AWG SJOOW Portable Cord, 2 Conductor 300V Pwr Cbl, EPDM Wires w/CPE Outer Jacket - 100' Lngth (SJOOW1802-100)
- Molex Power Cables