Shop All Communication Cables
Molex
3Pin Guardian St To Pigtail 6 Awg 4M
Mfr # 2167592036
Zoro # G205925594
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 216759
- Cable Length 4.0m
- Type Overmolded Assembly
- Application Power, Wire-to-Board, Wire-to-Wire
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2167592036
- Zoro # G205925594
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 4.0m |
Wire Size (AWG) | 6 |
Details
Series | 216759 |
Type | Overmolded Assembly |
Application | Power, Wire-to-Board, Wire-to-Wire |
Number of Rows | 1 |
Termination Interface Style | Crimp or Compression |
Pitch - Mating Interface | 11.00mm |
Current - Maximum per Contact | 50.0A |
Voltage - Maximum | 600V |
Material - Plating Mating | Gold |
Wire/Cable Type | UL 2586 |
Color - Resin | Black |
Lock to Mating Part | Yes |
Material - Resin | PBT |
Material - Plating Termination | Tin |
Single Ended | Yes |
Overmolded | Yes |
Connector to Connector | EXTreme Guardian-to-Pigtail |
Assembly Configuration | Single Ended Connector |
Product Name | EXTreme Guardian |
Circuits (Loaded) | 3 |
Gender | Female-Pigtail |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLDA01A2A)
- PANDUIT Jack, Mini Com, Cat 5e, Blue (CJ5E88TBU)
- ABB OS30FACC12, SWITCH FUSE (OS30FACC12)
- CALBRITE Conduit Clamp, 316 SS, 2 In (S62000SC00)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Multi-Conductor, Natural Jacket, 1000 ft L (E2208S.41.86)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- MONOPRICE Speaker Wire 18AWG Cl2 2 Conductor, 250ft (4046)
- CAROL Comm Cable, Shielded, 24/10, 500 Ft. (WXP-C0745A-500)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- Molex Communication Cables