Shop All Hazardous Location Plugs
Molex
3CKT RECEPTACLE HOUSING 555703R2210
Mfr # 39-01-4031
Zoro # G2765232
product price: $0.62
/ea
Sold in multiples of 250 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Receptacle
- Pitch - Mating Interface 4.20mm
- Polarized to Mating Part Yes
- CSA LR19980
- UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39-01-4031
- Zoro # G2765232
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Gender | Receptacle |
Pitch - Mating Interface | 4.20mm |
Polarized to Mating Part | Yes |
CSA | LR19980 |
UL | E29179 |
Number of Rows | 1 |
Material - Resin | Nylon |
Lock to Mating Part | Yes |
Color - Resin | Natural |
Flammability | 94V-0 |
Current - Maximum per Contact | 13.0A |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 4.20mm |
Circuits (maximum) | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE 180Pcs Terminal Repair Kit (CP-1803L)
- ATC 305E Motor-Driven Analog Reset Timer (305E-015-A-1-0-P-X)
- MERSEN Fuse, J Class, Time Delay, 60A, 600V AC, Indicating (AJT60)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (SNAPGF20I)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices