Shop All Pin & Sleeve Receptacles
Molex
3CKT 2.36MM REC HOUSING 31913R1201
Mfr # 19-09-1036
Zoro # G2090198
product price: $0.96
/ea
Sold in multiples of 150 for $144.00
$144.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 11 A
- Color - Plugs and Receptacles Natural
- Standards CSA LR19980, UL E29179
- Features Lock to Mating Part, Polarized to Mating Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 19-09-1036
- Zoro # G2090198
- Country of Origin Japan
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 11 A |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 6 cu in, Ceiling Box, 2 Gang, Steel, Round (293)
- ZORO SELECT 14 AWG 4 Conductor Portable Cord 600V 25 ft. BK (E3643)
- OREGON Full Chisel Chain, 24", 84 Drive Links (B84)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007KC)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- MELTRIC 17-18061 INLET (17-18061)
- Molex Pin & Sleeve Receptacles