Shop All Hazardous Location Plugs
Molex
3A STD Nyl Cover W/Gkt 1Lev f/ Fem. Gy
Mfr # 936010712
Zoro # G2744619
product price: $9.85
/ea
Sold in multiples of 7 for $68.95
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cover Polyamide
- Lock to Mating Part Yes
- IP Rating IP66, IP67
- Series 93601
- Type STD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010712
- Zoro # G2744619
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 3A «21x21» |
Details
Material - Cover | Polyamide |
Lock to Mating Part | Yes |
IP Rating | IP66, IP67 |
Series | 93601 |
Type | STD |
Number of Levers | 1 |
UL | E249674 |
Product Name | GWconnect |
CSA | 256883 |
Cover Color | Grey RAL 9002 |
Component Type | Cover |
Material - Lever | Polyamide |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Pressure Switch, (2) SPST, 0 to 5800 psi (PK6220)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 10m (7000-18081-2261000)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 2 D (G1X2LG6-A)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Molex Pin & Sleeve Devices