Shop All Hazardous Location Plugs
Molex
3A Std Met. R.A. Bulk.Hous. 1Lev S/E M20
Mfr # 936010676
Zoro # G705949656
original price:
$18.25
5% off
new price: $17.19
/ea
Sold in multiples of 4 for $68.76
$68.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E249674
- Number of Levers 1
- Thread Type (M) Metric
- Voltage - Maximum 500V
- Housing Coating Polyester Powder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010676
- Zoro # G705949656
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Thread Size | M20 |
Component Size | 3A «21x21» |
Details
UL | E249674 |
Number of Levers | 1 |
Thread Type | (M) Metric |
Voltage - Maximum | 500V |
Housing Coating | Polyester Powder |
Material - Housing | Die-cast Aluminum |
Housing Color | Grey RAL 7037 |
Mounting Style | Bulkhead |
CSA | 256883 |
Material - Lever | Zinc Plated Steel |
Lock to Mating Part | Yes |
Material - Gasket | NBR |
Product Name | GWconnect |
Series | 93601 |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
IP Rating | IP66, IP67 |
Type | STD |
Component Type | Single Lever Bulkhead Housing |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE 8-in Black, UV Resistant Fuel Hose Ties (224108)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 4.00x4.00x12 (A4412T1T)
- GEC Global Industrial 2-Channel Heavy-Duty Cable Protector, 24,000 lbs. Capacity (670616)
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG2XHMDS)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs