Shop All Hazardous Location Plugs
Molex
3A STD Met. Cover W/Gkt for Fem.
Mfr # 936010702
Zoro # G2745851
product price: $13.99
/ea
Sold in multiples of 6 for $83.94
$83.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Color Grey RAL 7037
- UL E249674
- Material - Peg Die-cast Aluminum
- Number of Pegs 2
- Material - Gasket NBR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010702
- Zoro # G2745851
- Country of Origin China
- Category Hazardous Location Plugs
Details
Cover Color | Grey RAL 7037 |
UL | E249674 |
Material - Peg | Die-cast Aluminum |
Number of Pegs | 2 |
Material - Gasket | NBR |
Material - Cover | Die-cast Aluminum |
Lock to Mating Part | Yes |
CSA | 256883 |
Cover Coating | Polyester Powder |
Voltage - Maximum | 230V / 400V |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Hub, 1-1/2" Conduit, 1-33/64" L, Zinc (1703)
- GARDNER BENDER 12-10 AWG Wire Termination Kit 28 Piece PK28 (TK-1210)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 400A, 250V AC, Non-Indicating (FRN-R-400)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 13A, 16/3 (1FD89)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices