Shop All Hazardous Location Plugs
Molex
3A STD Met. Cover W/Gkt 1Lev for Fem.
Mfr # 936010717
Zoro # G2755828
Sold in multiples of 3 for $93.75
$93.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UL E249674
- Lock to Mating Part Yes
- Series 93601
- Cover Color Grey RAL 9002
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 936010717
- Zoro # G2755828
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 3A «21x21» |
Details
UL | E249674 |
Lock to Mating Part | Yes |
Series | 93601 |
Cover Color | Grey RAL 9002 |
CSA | 256883 |
Material - Lever | Stainless Steel |
IP Rating | IP66, IP67 |
Component Type | Cover |
Product Name | GWconnect |
Material - Cover | Die-cast Aluminum |
Number of Levers | 1 |
Type | STD |
Cover Coating | Polyester Powder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire Kit, 100 ft Length, 10 Colors, 0.0201" Diameter, PTFE, 600 Volts (24STRPTFEKIT10COLOR100)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 1,000 ft, White, Nylon Jacket, PVC Insulation (58019904)
- SQUARE D Buck Boost Transformer, 750 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (750SV43F)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices