Shop All Hazardous Location Plugs
Molex
3A STD Met. Bulk.Hous. 1LevSS
Mfr # 936010619
Zoro # G7771212
product price: $24.85
/ea
Sold in multiples of 4 for $99.40
$99.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Levers 1
- Product Name GWconnect
- Voltage - Maximum 230V / 400V
- Material - Housing Die-cast Aluminum
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010619
- Zoro # G7771212
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Component Size | 3A «21x21» |
Details
Number of Levers | 1 |
Product Name | GWconnect |
Voltage - Maximum | 230V / 400V |
Material - Housing | Die-cast Aluminum |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Series | 93601 |
IP Rating | IP66 |
Type | STD |
CSA | 256883 |
Mounting Style | Bulkhead |
Component Type | Single Lever Bulkhead Housing |
Material - Lever | Stainless Steel |
Lock to Mating Part | Yes |
Housing Color | Grey RAL 7037 |
Material - Gasket | NBR |
UL | E249674 |
Housing Coating | Polyester Powder |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Power Strip Blk 6Out 3Ft (OR922009)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- PANDUIT Lug Compression Connector, No.1 AWG (LCA1-12-E)
- ALLEN BRADLEY ALLEN BRADLEY 1794-AENT (1794-AENT)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices