Shop All Hazardous Location Plugs
Molex
3A STD Bulk.Hous. 1Lev S/E M20 Black
Mfr # 936010675
Zoro # G7766209
product price: $4.15
/ea
Sold in multiples of 16 for $66.40
$66.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standard ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984
- Housing Color Black RAL 9005
- Material - Lever Polyamide
- Voltage - Maximum 230V / 400V
- CSA 256883
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010675
- Zoro # G7766209
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Thread Size | M20 |
Component Size | 3A «21x21» |
Details
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
Housing Color | Black RAL 9005 |
Material - Lever | Polyamide |
Voltage - Maximum | 230V / 400V |
CSA | 256883 |
Lock to Mating Part | Yes |
Series | 93601 |
Number of Levers | 1 |
Thread Type | (M) Metric |
UL | E249674 |
Product Name | GWconnect |
Material - Housing | Polyamide |
Component Type | Single Lever Bulkhead Housing |
Material - Gasket | NBR |
Type | STD |
IP Rating | IP66, IP67 |
Mounting Style | Bulkhead |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIRISE USA 5Ft Blue C19-C20 Pdu Power Cord, Sjt, 20Amp, 250V (PWCD-C19C20-20A-05F-BLU)
- SIEMENS Push Button Cap, Operator 0.94" dia. Size (3SU1901-0FT50-0AA0)
- SAFCORD Cord Cover, Yellow, Nylon, 4 In. x 6 ft. (SCY46)
- IDEAL Splice Cap Insulator (2007)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices