Shop All Hazardous Location Plugs
Molex
3A SA M ins ScrwAg 3P 10A 250/400V Bk
Mfr # 936010126
Zoro # G2765363
product price: $9.59
/ea
Sold in multiples of 8 for $76.72
$76.72
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 500
- Insert Series S-A3/4
- Temperature Range - Operating -40° to +125°C
- Standard CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977
- Current - Maximum per Contact 10.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010126
- Zoro # G2765363
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Stripping Length | 6.00mm |
Wire Size (AWG) | 14-20 |
Component Size | 3A «21x21» |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WT LckCon, Strt;30A;Yllw, Sntp TPV, L16-30R (29W76)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 1000 (BT4I-M)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG43V02)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- Molex Pin & Sleeve Devices