Shop All Hazardous Location Plugs
Molex
3A SA F ins ScrwAg 3P 10A 250/400V Bk
Mfr # 936010122
Zoro # G2765460
product price: $10.99
/ea
Sold in multiples of 6 for $65.94
$65.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA 256883
- Tightening Test Torque 0.25 Nm
- Material - Contact Copper Alloy
- Durability (mating cycles max) 500
- Number of Rows 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936010122
- Zoro # G2765460
- Country of Origin China
- Category Hazardous Location Plugs
Dimensions
Wire Size (AWG) | 14-20 |
Stripping Length | 6.00mm |
Component Size | 3A «21x21» |
Details
CSA | 256883 |
Tightening Test Torque | 0.25 Nm |
Material - Contact | Copper Alloy |
Durability (mating cycles max) | 500 |
Number of Rows | 2 |
Polarized to Mating Part | Yes |
Gender | Female |
Current - Maximum per Contact | 10.0A |
Poles | 3 |
Wire Protection | No |
Standard | CSA C22.2 NO. 182.3, EN 60664-1, EN 61984, UL 1977 |
Product Name | GWconnect |
Material - Plating | Silver |
Insert Color | Black |
UL | E249674 |
Component Type | Inserts - Screw Terminal |
Material - Insert | Polycarbonate |
Voltage - Maximum | 230V / 400V |
Insert Series | S-A3/4 |
Series | 93601 |
Temperature Range - Operating | -40° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire Kit, 25 ft Length Each, 0.0508" Diameter, UL1015, 600 Volts (16UL1015STRKIT)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- ALLEN BRADLEY Sensor Parts and Accessorie (42MTB-5000)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 12 in D (SCE-60EL3612LPPL)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices