Shop All Hazardous Location Plugs
Molex
3.96mm KK Hdr Vt RPin VrB 9Ckt
Mfr # 26-20-2092
Zoro # G4051318
original price:
$1.49
6% off
new price: $1.39
/ea
Sold in multiples of 55 for $76.45
$76.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 250V
- Orientation Vertical
- Number of Rows 1
- Stackable Yes
- Circuits (Loaded) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26-20-2092
- Zoro # G4051318
- Country of Origin Ireland
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 4.45mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDCC Box, 1 Gang, Malleable Iron (FDCC-1-50)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 10' Long - Yellow (HS367-S10-YELLOW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices