Shop All Hazardous Location Plugs
Molex
3.96mm KK Hdr Vt RPin VrA 4Ckt
Mfr # 26-20-2041
Zoro # G4049050
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Mating 5.080µm
- Number of Rows 1
- UL E29179
- Orientation Vertical
- Termination Interface: Style Through Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26-20-2041
- Zoro # G4049050
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 4.45mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 2 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7777A)
- SCHNEIDER ELECTRIC Push button, Harmony XB4, metal, projecting, black, 22mm, spring return, booted, unmarked, 1NO (XB4BP21)
- POLARIS Wire Connector, Insulated, 14 AWG, 1/0 AWG (IPLD1/0-6B)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 3.03 in., Metal (XAPG19501)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs