Shop All Pin & Sleeve Receptacles
Molex
3.96mm KK Hdr Vt RPin VrA 12Ckt
Mfr # 26-20-2121
Zoro # G2763552
product price: $2.79
/ea
Sold in multiples of 40 for $111.60
$111.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Voltage 250V
- Amps - Plugs and Receptacles 7 A
- Angle Vertical
- Color - Plugs and Receptacles Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26-20-2121
- Zoro # G2763552
- Country of Origin India
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Voltage | 250V |
Amps - Plugs and Receptacles | 7 A |
Angle | Vertical |
Color - Plugs and Receptacles | Natural |
Features | Stackable |
Standards | UL E29179 |
Terminal Connection | Through Hole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY LIGHTING Specialty Lighting Sl7000.0529 Harness With 3-Stage Touch Switch (SL7000.0529)
- REMKE Cord Grip, Alum, 1-1/2", .750-.875, Size 5 (RSR-514)
- CROUSE HINDS JUNCTION BOX ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VXF20)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A17247)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS2WR)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- MELTRIC 63-68143 INLET (63-68143)
- Molex Pin & Sleeve Receptacles