Shop All Hazardous Location Plugs
Molex
3.96mm KK Hdr Vt Pol-W RPin VrA 8Ckt
Mfr # 26-19-2081
Zoro # G4049994
product price: $2.29
/ea
Sold in multiples of 55 for $125.95
$125.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cycles at Max. Process Temperature 1
- Orientation Vertical
- PCB Thickness - Recommended 1.60mm
- CSA LR19980
- Plating min - Termination 5.080µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26-19-2081
- Zoro # G4049994
- Country of Origin India
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 4.45mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND Sanitary HMI Straight Tubing, 1250mm, SS Type 304 (ST1250SS)
- SIEMENS Overload Relay, 2.20 to 3.20A, 3P, Class 10 (3RU21161DB0)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices