Shop All Hazardous Location Plugs
Molex
3.96mm KK Hdr Vt Pol-W RPin VrA 4Ckt
Mfr # 26-19-2041
Zoro # G4048938
product price: $1.00
/ea
Sold in multiples of 150 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shrouded Partial
- Orientation Vertical
- PCB Thickness - Recommended 1.60mm
- Material - Plating Mating Tin
- Pitch - Mating Interface 3.96mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26-19-2041
- Zoro # G4048938
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 4.45mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU4)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 0.30A, 250V AC, Non-Indicating (FNM-3/10)
- GE Thermal Unit, 1.78A (CR123H205A)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices