Shop All Pin & Sleeve Receptacles
Molex
3.96mm KK Hdr Vt Pol-W RPin VrA 15Ckt
Mfr # 26-19-2151
Zoro # G4049574
original price:
$2.45
10% off
new price: $2.19
/ea
Sold in multiples of 600 for $1,314.00
$1,314.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Voltage 250V
- Amps - Plugs and Receptacles 7 A
- Angle Vertical
- Color - Plugs and Receptacles Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26-19-2151
- Zoro # G4049574
- Country of Origin Ireland
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Voltage | 250V |
Amps - Plugs and Receptacles | 7 A |
Angle | Vertical |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 3/4" x 10ft- White (BS-J-SCW-075-10-WT)
- SCHNEIDER ELECTRIC Pilot Light, Red, LED (ZB4BV043S)
- AMEROCK Candler 1 Rocker Oil Rubbed Bronze Wall Plate (1906990)
- TELEMECANIQUE SENSORS Limit Switch, Cross Roller, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS03S0100)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- BRYANT Female Mechanically Interlocked Receptacle, 30A 480V AC (BRY330MI7W)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- Molex Pin & Sleeve Devices