Shop All Pin & Sleeve Receptacles
Molex
3.96mm KK Hdr Vt Pol-W RPin VrA 12Ckt
Mfr # 26-19-2121
Zoro # G4049330
product price: $3.85
/ea
Sold in multiples of 35 for $134.75
$134.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 7 A
- Voltage 250V
- Angle Vertical
- Color - Plugs and Receptacles Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 26-19-2121
- Zoro # G4049330
- Country of Origin India
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 7 A |
Voltage | 250V |
Angle | Vertical |
Color - Plugs and Receptacles | Natural |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Transformer, 70V, Multiple Tap (T7010)
- STA-KON 12-10 AWG Nylon Ring Terminal #6 Stud PK50 (RC10-6)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86403)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A, Reversing: No (6EAR4)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Molex Pin & Sleeve Receptacles