Shop All Terminal Blocks
Molex
3.81Mm Euro Plug Vert Rwe Grn 2Ckt
Mfr # 395137002
Zoro # G505919163
product price: $0.63
/ea
Sold in multiples of 4800 for $3,024.00
$3,024.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Euro Block
- Temperature Range - Operating -40° to +105°C
- Voltage - Maximum 300V
- UL E48521
- Entry Angle Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395137002
- Zoro # G505919163
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.05-1.31 |
Wire Size AWG | 16, 18, 20, 22, 24, 26, 28, 30 |
Details
Type | Euro Block |
Temperature Range - Operating | -40° to +105°C |
Voltage - Maximum | 300V |
UL | E48521 |
Entry Angle | Horizontal |
Orientation | Vertical |
Stackable | No |
Pitch - Termination Interface | 3.81mm |
Number of Rows | 1 |
Pitch - Mating Interface | 3.81mm |
Lock to Mating Part | None |
Current - Maximum per Contact | 8.0A |
Circuits (Loaded) | 2 |
Panel Mount | No |
Polarized to Mating Part | Yes |
Product Name | ESE,Eurostyle Pluggable |
Series | 39513 |
Component Type | Plug |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- FLUKE NETWORKS Coax Stripped, Multi Use, 2 & 3 Levels (11231255)
- DAYTON Motor Starter Enclosure, Steel, NEMA 4, 9A (6FZJ4)
- EUCHNER Non-Contact Safety Switch, RFID (CES-AR-C01-AH-SA)
- ZORO SELECT Terminal Strip, 20A, 4 Pole, 300VAC (6ZEG8)
- ZORO SELECT Terminal Strip, 30A, 2 Pole, 600VAC (6YH63)
- BLUE SEA SYSTEMS Blue Sea 2602 Terminal Block 65AMP - 2 Circuit (2602)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp Technology Double Deck (NSYTRV24D)
- HUBBELL Ground Block for 20, 30, 32A Switches (HBL30RGB)
- ZORO SELECT Terminal Strip, 15A, 6 Pole, 300VAC (6ZEF6)
- Molex Terminal Blocks