Shop All Terminal Blocks
Molex
3.81Mm Euro Header Vert Me Blk 20Ckt
Mfr # 395151020
Zoro # G705919314
product price: $4.69
/ea
Sold in multiples of 342 for $1,603.98
$1,603.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stackable No
- Circuits (Loaded) 20
- Voltage - Maximum 300V
- Temperature Range - Operating -40° to +105°C
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 395151020
- Zoro # G705919314
- Country of Origin China
- Category Terminal Blocks
Dimensions
PC Tail Length | 3.50mm |
Details
Stackable | No |
Circuits (Loaded) | 20 |
Voltage - Maximum | 300V |
Temperature Range - Operating | -40° to +105°C |
Number of Rows | 1 |
Current - Maximum per Contact | 8.0A |
PCB Thickness - Recommended | 2.50mm |
Lock to Mating Part | Yes |
UL | E48521 |
Polarized to Mating Part | Yes |
Shrouded | Fully |
Pitch - Termination Interface | 3.81mm |
Orientation | Vertical |
Pitch - Mating Interface | 3.81mm |
Panel Mount | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Rlay, 12 to 240VAC/DC, 15A, DPDT (TE-8812U)
- BRYANT Locking Device, Elastomeric, Male Plug, 20A 3- Phase 480V AC, 3-Pole 4-Wire Grounding, L16-20P (BRY26W76)
- TELEMECANIQUE SENSORS Pressure Switch, (4) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG34J55M1X)
- ZORO SELECT Ferrule, Copper, 1.1 in L, PK50 (797UY5)
- WEIDMULLER Box of 50 Terminal and Contact Block (1608620000)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 12A, 600V (NSYTRV42SF5LA)
- ALLEN BRADLEY Terminal Block (1756-TBCH)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- ZORO SELECT Barrier Strip, 20A, 12 Pole, 300VAC (6YH99)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22)
- Molex Power Distribution Blocks & Terminal Blocks