Shop All Communication Cables
Molex
36Ckt Ipass W/Sleeve Ctrl To Bp 0.6M
Mfr # 795762103
Zoro # G805924782
product price: $24.99
/ea
Sold in multiples of 3 for $74.97
$74.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielded Yes
- Cable Length 0.60m
- Color - Resin Black, Natural
- Wire/Cable Type Twinax
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 795762103
- Zoro # G805924782
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 0.60m |
Wire Size AWG | 30 |
Details
Shielded | Yes |
Color - Resin | Black, Natural |
Wire/Cable Type | Twinax |
Termination Interface: Style | Crimp or Compression |
Voltage - Maximum | 30V AC |
Pitch - Mating Interface | 0.80mm |
Circuits (Loaded) | 36 |
Gender | Male-Male |
Current - Maximum per Contact | 1.0A |
Lock to Mating Part | Yes |
Material - Resin | Low Density Polyethylene, Polyester |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 4-Gang, 4) Toggle, White (PJ4W)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB4BW633)
- LEGRAND Fiberready Tee, Ivory, Steel, Tees (V2415FO)
- CAROL Comm Cable, Shielded, 20/2, 1000 Ft. (C2524A.41.10)
- CAROL Multi-Conductor, Gray Jacket, 500 ft. L (E2033S.18.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Comm Cable, Shielded, 22/6, 1000 Ft. (C6040A.41.10)
- CAROL Tray Cable, Unshielded, 18/2 (C0435A.41.10)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, 24/6, 1000 Ft. (C0743A.41.10)
- Molex Communication Cables